Apply to be a TradeMaster!
Main product image of Bluefin 3/4" Black Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom

Bluefin 3/4" Black Nipple Set (Close to 6" Length)

Brand:
Bluefin
SKU:
BLN075C-SET
Rating:
(1)
Q&A:
(0)
Bluefin 3/4" Black Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom
$16.63 each
In Stock
In Stock
Get 1,998 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.


This package contains one of each of the following Black Nipples:

Specs

Product Type:

Nipple Set

Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Product Image of Bluefin 3/4" Black Nipple Set (Close to 6" Length)
Bluefin 3/4" Black Nipple Set (Close to 6" Length)
SKU: BLN075C-SET
(1)
Nipple Set
3/4"

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not a boxed set now I have 11 plastic bags, 1 piece per bag

This is not a set… it is individually bagged pipe nipples. I now have 11 more 1 gallon plastic bags. The amount of plastic bag waste I develop ordering here is irritating and wasteful.
Plumbob
Framingham
17 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy