Apply to be a TradeMaster!
Main product image of 1" x 3" Black Nipple
Magnifying glass
Hover image to zoom

1" x 3" Black Nipple

Brand:
Bluefin
SKU:
BLN100-300C
Rating:
(0)
Q&A:
(1)
1" x 3" Black Nipple
Magnifying glass
Hover image to zoom
$2.07 each
BOX UP & SAVE 15%
$43.75 box of 25
$1.75 each
In Stock
In Stock
Get 3,150 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1"
Length (Inches): 
3"

This item replaces: NPBL1030, BLN100-300

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
3" Length
Product Highlight: Pressure Rating
150 psi
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1" Black Nipple

Specs

–
Size:

1"

Product Type:

Black Nipple

Application:

Schedule 40

Length (Inches):

3"

Pressure Rating:

150 psi

Thread Type:

Male

Connection Type:

Threaded

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Application
Length (Inches)
Thread Type
CURRENT ITEM
Product Image of 1" x 3" Black Nipple
1" x 3" Black Nipple
SKU: BLN100-300C
1"
Black Nipple
Schedule 40
3"
Male
1"
Black Nipple
Schedule 40
3"
Male

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is your galvanized pipe diameter measured inside the pipe or outside the pipe...I have a coupling that will accept a 1-1/4" threaded end pipe...your 1-1/4 threaded end pipe was way to big to fit in the coupling...so what size galvanized pipe do I need?

Asked by cookieman 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This is a 1" black nipple which has 1" NPT threads. A 1-1/4" galvanized nipple, such as SKU: NPGL1130, will thread into a 1-1/4" female threaded coupling.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy