Apply to be a TradeMaster!
Main product image of 1-1/4" Black Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom

1-1/4" Black Nipple Set (Close to 6" Length)

Brand:
Bluefin
SKU:
BLN125-SET
Rating:
(0)
Q&A:
(0)
1-1/4" Black Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom
BLN125-SET has been discontinued
Discontinued February 6, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1-1/4" Black Nipple Set (Close to 6" Length)
Brand:
Everflow
SKU:NPBS1140
(0)
Order by today, receive 40 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

This package contains one of each of the following Black Nipples:
  • 1-1/4" x Close Black Nipple
  • 1-1/4" x 2" Black Nipple
  • 1-1/4" x 2-1/2" Black Nipple
  • 1-1/4" x 3" Black Nipple
  • 1-1/4" x 3-1/2" Black Nipple
  • 1-1/4" x 4" Black Nipple
  • 1-1/4" x 4-1/2" Black Nipple
  • 1-1/4" x 5" Black Nipple
  • 1-1/4" x 5-1/2" Black Nipple
  • 1-1/4" x 6" Black Nipple

Specs

–
Product Type:

Nipple Set

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need