Apply to be a TradeMaster!
Main product image of 3/8" Electro-Galvanized Ceiling Plate
Magnifying glass
Hover image to zoom

3/8" Electro-Galvanized Ceiling Plate

Brand:
Bluefin
SKU:
GVPL038
Rating:
(4)
Q&A:
(0)
3/8" Electro-Galvanized Ceiling Plate
Magnifying glass
Hover image to zoom
$1.13 each
BOX UP & SAVE 10%
$204.00 box of 200
$1.02 each
In Stock
In Stock
Get 24,030 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Electro-Galvanized

Description

–
Note: Ceiling plates accept threaded rods. They do not accept NPT including pipe nipples.

  • Material: Malleable iron
  • Finish: Electro-galvanized
  • Service: Designed for attaching hanger rod to wood beams, ceilings, walls and floor


Specs

–
Rod Diameter:

3/8"

Material:

Malleable Iron

Finish:

Electro-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" Electro-Galvanized Split Ring Extension Hanger (Hinged)
SKU: GVSR050H
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I will buy again.

I use these plates in conjunction with split ring hangers.Work great.
Beacon Skeeter
Beacon,New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Works great for mounting the pipe!
Upstate hvac
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this again

Use them to mount to cinder block wall, with mushroom or plastic anchor kit. Then attach 3/8 rod and split ring hanger. They work great and good price
GB
Johnsburg, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

The product was great and the price was great
JP
Cornell,mi.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy