Apply to be a TradeMaster!
Main product image of 5" x 12" Black Nipple
Magnifying glass
Hover image to zoom

5" x 12" Black Nipple

Brand:
Bluefin
SKU:
BLN500-1200C
Rating:
(28)
Q&A:
(1)
5" x 12" Black Nipple
Magnifying glass
Hover image to zoom
BLN500-1200C is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Length (Inches)
12" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Product Features
  • Schedule 40 welded steel nipples
  • Meets or exceeds all applicable ASTM and ANSI standards

Specs

–
Product Type:

Black Nipple

Length (Inches):

12"

Size:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Size
CURRENT ITEM
Product Image of 5" x 12" Black Nipple
5" x 12" Black Nipple
SKU: BLN500-1200C
(28)
12"
5"

Product Reviews

4.93 out of 28 reviews
100% would recommend this product
4.93
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 28 reviews

A lovely Nipple

I cut this nipple in half and used it as the intake for a ribbon burner.
troconn
Peyton, CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

Great product, great company.
John
Queens, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

Great product, great company.
John
Queens, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They are what I thought they were and picture was correct

I hadn't used them before, but they had the quantities and item I was looking for. Online orders for technical products can be risky if a company uses a picture not to scale or misrepresents something. The 4" close nipples had the dimensions they showed, the picture was accurate, and they shipped them to me like the said. I would use them again.
KCTomB
64050
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Exactly what I needed.
Rich
61610
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

Used in petroleum applications. High quality and quick shipping.
J
mandan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Shipping

I was impressed with the availability of the specific pipe, and quick shipping.
RPK
Canton, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Very clean - very smooth. Good price. Fast shipping.
BAintheBORO
Nashville, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality and price

Less expensive here and the quality is fine so I get a few extra whenever I place an order.
kwassa
Boston MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great to complete a project

This was the perfect size nipple to complete my project.
Benny
Dayton
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: It says that the pipe is 7 inches long. Is that 7 inches from end to end? Or 7 inches between the threading (just the flat part)?

Asked by Brooke 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The length would be between the threads, with the threading being +1/16"

Was this review helpful to you?