Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Nipples (Imported)
1/2" x 4" Left & Right Handed Black Nipple
Brand:
Bluefin
SKU:
BLNLR050-400
Rating:
(0)
Q&A:
(0)
Hover image to zoom
BLNLR050-400 has been discontinued
Discontinued February 6, 2024
This product was discontinued by the manufacturer.
This item replaces:
NRLB0124
Direct Replacement:
1/2" x 4" Left & Right Handed Black Nipple
Brand:
Everflow
SKU:
NRLB0124
(1)
Order by
6PM
, receive 49 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/2"
4" Length
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
1/2" x 4" Left & Right Handed Black Nipple
Specs
–
Size:
1/2"
Length (Inches):
4"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
1/2" Black Floor Flange
SKU:
BLFF050
Bluefin
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
1/2" x 6" Schedule 40 Black Nipple, 033001640302
SKU:
0330016403
Anvil
3/4" PVC Sch. 40 90° Elbow
SKU:
406-007
1/2" Black Malleable Iron Right & Left Coupling
SKU:
BMLR0012
Everflow
1/2" x 2-1/2" Schedule 40 Black Nipple, 033001500903
SKU:
0330015009
Anvil
1/2" x 1/8" Black Bushing
SKU:
BLB050-018
Bluefin
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video