Apply to be a TradeMaster!
Main product image of 1/2" x 4" Left & Right Handed Black Nipple
Magnifying glass
Hover image to zoom

1/2" x 4" Left & Right Handed Black Nipple

Brand:
Everflow
SKU:
NRLB0124
Rating:
(1)
Q&A:
(0)
1/2" x 4" Left & Right Handed Black Nipple
Magnifying glass
Hover image to zoom
$3.05 each
BOX UP & SAVE 21%
$60.50 box of 25
$2.42 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
This item replaces: BLNLR050-400

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
4" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1/2" x 4" Left & Right Handed Black Nipple

Specs

–
Size:

1/2"

Length (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

just what i needed

Looked all over for LH thread to set a die. Nobody in town had one. Everywhere else online wanted an insane amount.
arlie
winchester va
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy