The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" Black Plug
Magnifying glass
Hover image to zoom
1/4" Black Plug
Magnifying glass
Hover image to zoom
BLP025 has been discontinued
Discontinued November 4, 2023
This product has been discontinued.
Direct Replacement:
1/4" Black Plug
Brand:
Bluefin
SKU:BLP025C
(3)
Order by 6PM, receive 1501 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Plug

Specs

Size:

1/4"

Connection Type:

Threaded

Thread Type:

Male

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/8" Black Cap
SKU: BLCP018
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

100% satisfied

Would purchase again
WYHVAC
L.A., CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

it just a black iron plug
The Master
Atlanta GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again if I ever need it.

I closed the radiator steam valve in 3 unoccupied rooms and shut steam air valve but still steam is pushing in thru and entering radiator though in small amount. So I bought this 1/8" plug and replaced the air valve with this plug, open up steam radiator valve- result no more steam coming into the radiator. Once room is occupied will remove plug and put back the air steam valve.
ueens,m NY
Q
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this actually a 1" NPT plug? The picture appears to be a ½" plug.

Asked by Ron R 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, BLP100 is a 1" plug.

Was this review helpful to you?

Q: Is this 1/2-13 tpi or 1/2-20 threads/inch?

Asked by Ken 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

These are standard NPT, 14 TPI for 1/2".

Was this review helpful to you?