Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" Black Steel Hexagon Bushing
Magnifying glass
Hover image to zoom

1/2" x 3/8" Black Steel Hexagon Bushing

Brand:
Ward
SKU:
DXC.BSB
Rating:
(21)
Q&A:
(3)
1/2" x 3/8" Black Steel Hexagon Bushing
Magnifying glass
Hover image to zoom
DXC.BSB has been discontinued
Discontinued December 13, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/2" x 3/8" Black Steel Hexagon Bushing, Class 150, 031890548600
Brand:
Anvil
SKU:0318905486
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Steel, Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male, Female Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black Steel Bushing

Specs

–
Size:

1/2" x 3/8"

Material:

Steel

Iron

Thread Type:

Male

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.9 out of 21 reviews
100% would recommend this product
4.9
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 21 reviews

Great service.

Good quality, fast delivery.
Bud
Texas
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Used it on a 2 inch elbow down to a 1 inch press adapter. It worked out perfect. Very strong material and works as it should.
Mike
Bronx,NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed adapter to 4" sewer pipe that had 3.5" Cap

Needed adapter to 4" sewer pipe that had 3.5" cleanout cap. This allowed me to use 3-inch PVC to a 4-inch sewer through the 3.5 inch cleanout. Just added a PVC cleanout and ran the new PCV line. A+++
acribari
Camp Hill, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product shipped quicker than was told. That is great!
Spike
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy again

durability is great
Nate
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products affordable & fast!

Needed an item that I could only find a few other places. They had it the cheapest and got it to me the next day.
JC
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful service and the part I ordered was top quality

I needed this part to change the output of my air compressor tank fron 1/2" to 3/4". It fit perfect.
Carl
Loudon, NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

.I would buy again.

Great quality, works well, fair price, I have bought again.
Bill
Stafford, ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

good buy
norm
oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

I use Ward products whenever I have that option.
Burnerman
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Are the threadson the 2 1/2" x 2" Black Hex Bushing MPT and NPT? The fitting is for Sch.40 Black Iron Pipe?

Asked by Michel 12 years ago

Add your answer

* Required Field
-

I haven't used that particular size, but all the others I have used are mpt outer and fpt inner. Hightemptools.com

Was this review helpful to you?
-

The hex bushing is NPT male and NPT female. Yes it is for sch40 black iron pipe. R. LePage E. Helena, MT

Was this review helpful to you?
-

I would say yes to this question. The picture is of a different size but the idea is the same. I assume you mean by MPT Male Pipe Thread and NPT National Pipe Thread which are one and the same. erl

Was this review helpful to you?

Q: This may sound odd, but can the inside diameter opening of this 1-1/2 x 1 in reducer bushing be attached to a threaded male pipe on either side of the bushing? I know I can thread a 1 inch pipe through the hex nut side of the bushing, but what about the other side? Or would I need a left hand threaded pipe to come in the other way?

Asked by Keith 12 years ago

Add your answer

* Required Field
-

Not if you want it to seal. You wouldn't need left hand threads to come in from the back side but the threads are tapered so the taper would be backwards. You might get it to go but there wouldn't be much surface area for a seal. If it were straight taper or parallel threads it wouldn't matter which side you threaded in to.

Was this review helpful to you?
-

The internal thread is a tapered thread, so it will be smaller at the bottom. You would need an undersized thread on the pipe you are installing. Also the thread will not seal tight as the tapers will be in opposite directions.

Was this review helpful to you?
-

No. The thread is NPT so it is tapered. About left threaded option... I don't know if there is left threaded NPT.

Was this review helpful to you?

Q: Is the threads on a 1/8 air valve the same as a1x1/8 black bushing?

Asked by Hk 14 years ago

Add your answer

* Required Field
-

Yup, it is. I’ve used these bushings before to adapt air vent valves onto steam convectors.

Was this review helpful to you?
-

They are the same - 1/8" NPT in both cases.

Was this review helpful to you?
-

Yes, it is standard 1/8 NPT thread as far as I know.

Was this review helpful to you?
-

If both of them have pipe fitting threads, they should work. Good luck with your project.

Was this review helpful to you?
-

YES the 1/8 bushing same as the vent 1/8

Was this review helpful to you?
- Doug

What are the threads on the air valve? They would have to tapered NPT threads to match the bushing. What is your application? I wouldn't prefer black steel pipe for compressed air. OK for natural gas.

Was this review helpful to you?