Apply to be a TradeMaster!
Main product image of 1/2" Black Malleable Iron Right & Left Coupling
Magnifying glass
Hover image to zoom

1/2" Black Malleable Iron Right & Left Coupling

Brand:
Bluefin
SKU:
BLRLC050
Rating:
(1)
Q&A:
(0)
1/2" Black Malleable Iron Right & Left Coupling
Magnifying glass
Hover image to zoom
BLRLC050 has been discontinued
Discontinued March 5, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" Black Malleable Iron Right & Left Coupling
Brand:
Everflow
SKU:BMLR0012
(3)
Order by 6PM, receive 86 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

  • Material: Black Malleable Iron
  • Connection: Threaded (Right hand threaded on one end and left hand threaded on the other end)
  • Thread Type: Female
  • Features: Meets or exceeds all applicable ASTM and ANSI standards
  • 100% pressure tested before leaving the factory

Specs

–
Size:

1/2"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I Would Not Buy Again

Bought A Bunch Of These And Only 1 Side Of The Fitting Works The Other Side Wont Even Thread. Disappointed In The Quality.
Hvac4life
Minnesota
3 years ago
Was this review helpful to you?