Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Imported)
Black Tees (Imported)
1/2" Black Tee
Brand:
Bluefin
SKU:
BLT050
Rating:
(37)
Q&A:
(1)
Hover image to zoom
BLT050 has been discontinued
Discontinued October 4, 2023
This product has been discontinued.
MANUALS (1)
How to Read a Tee
How to Read a Tee
This item replaces:
J-BLT-05
Direct Replacement:
1/2" Black Tee
Brand:
Bluefin
SKU:
BLT050C
(37)
Order by
6PM
, receive 21387 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/2"
Malleable Iron
Threaded Connection
Female Thread Type
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
Black Tee
Specs
–
Size:
1/2"
Connection Type:
Threaded
Thread Type:
Female
Material:
Malleable Iron
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
9 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Connection Type
...
Thread Type
...
Material
...
CURRENT ITEM
1/2" Black Tee
SKU:
BLT050
(37)
Bluefin
1/2"
Threaded
Female
Malleable Iron
1/2" Black Tee, Class 150
SKU:
0310029806
Anvil
1/2"
Threaded
Female
Iron
You May Also Need
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
1/2" Black Floor Flange
SKU:
BLFF050
Bluefin
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
3/4" PVC Sch. 40 90° Elbow
SKU:
406-007
3/4" PVC Sch 40 Tee
SKU:
401-007
3/4" PVC SCH 40 Male Adapter
SKU:
436-007
1/2" IPS Gas Ball Valve
SKU:
22562
Webstone
1/2" Black Nipple Set (Close to 6" Length)
SKU:
NPBS1200
Everflow
Product Reviews
4.92
out of 37 reviews
100%
would recommend this product
4.92
out of 37 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing
1-10
of
37
reviews
Sort: Most Recent
I would buy again, good price
I use for gas lines.
John
Solon, OH
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Bluefin Black Tee
These 1/2" black tees are just as good as ones that cost more as much for what we need.
Procurement Guru
OH
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great products
Great company to work with
Don
Gresham, oregon
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Always great products!
Great quality
Shawn
Pennsylvania
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Not Bad.
Not a Ward tee but works fine at less cost.
StrutMan
Chicago
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Good..
Good quality
Bruce
Palisades Park,NJ
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I will order these again.
I use these on my Lamps.
Pipoe Dreams
Mason, Texas
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great product
This tee works just like it should.
Ralph
Akron, Ohio
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would use again great price solid product
All good
Phil
Boston
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
My new go to
I stumbled across this shop and I'm happy I did. The prices are unbeatable and shipping was excellent.
VJ
Chicago IL
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
1
2
3
4
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: How long is the Tee from face to face?
1 Answer
Asked by shaypic 11 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- SupplyHouse Staff
Hello, It is 2 7/8" from face to face. Thank You,
Was this review helpful to you?
2
0
Flag this review
×
Video