The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" x 1/2" x 3/4" Black Reducing Tee
Magnifying glass
Hover image to zoom
3/4" x 1/2" x 3/4" Black Reducing Tee
Magnifying glass
Hover image to zoom
BLT075-050-075 has been discontinued
Discontinued June 18, 2024
This product has been discontinued.
Direct Replacement:
3/4" x 1/2" x 3/4" Black Reducing Tee
Brand:
Bluefin
SKU:BLT075-050-075C
(37)
Order by 6PM, receive 108 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4" x 1/2" x 3/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Reducing Tee

Specs

Size:

3/4" x 1/2" x 3/4"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 3/4" x 1/2" x 3/4" Black Reducing Tee
3/4" x 1/2" x 3/4" Black Reducing Tee
SKU: BLT075-050-075
(37)
3/4" x 1/2" x 3/4"
Threaded
Female
Malleable Iron
1/2"
3/4"
3/4" x 1/2"
Threaded
Female
Iron

You May Also Need

1/2" Gas Ball Valve
SKU: GBV050
Bluefin
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

4.84 out of 37 reviews
100% would recommend this product
4.84
out of 37 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
5%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Thank you! I was unable to find this product in stores.

I made a four bottle wine holder for the wall
VS

Most Liked Negative Review

Not sure

One tee came in split and was shorted one in a delivery
Showing 1-10 of 37 reviews

Supply House is the place to shop!

This is a great product at a great price. Shipped quickly and was exactly what I was expecting.
Sam
Oregon
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tee

If you are like me you have realized that 1-1/4 fittings or pipe is not so available. This tee is great and served its purpose.
ToiletDr.
Oklahoma City
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas Fittings

Great price for product but would like to see better pricing for someone who buys alot of products.
gas
georgia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not sure

One tee came in split and was shorted one in a delivery
Dino
Florence, sc
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supplyhouse is da'bomb!

I use the product to construct Steampunk Industrial metal lamps. Supplyhouse is freakin' da'bomb!
TT
Rochester, N.Y
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item at a good price

I actually use this item for making lighting devices from pipe fittings and the 1/8" matches lighting fixture parts.
Bud
Escondido CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All fiittings in good shape

Foot rail on bar is great.
SJL
West Jefferson NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard To Fine

This reducing tee was hard to fine at your big box stores you had it making my project easy to complete
Bone
Aurora
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse.com Is Amazing to Work With!

I really enjoyed my ordering experience working with SupplyHouse.com. When an incorrect product was shipped they were very quick to send the correct product. I will definitely be ordering from SupplyHouse.com in the future!
TC
League City, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Fit as it should, Would buy again.
Purchasing
Hammondsport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can Jinan fittings be used for NG piping, or should I use Ward fittings?

Asked by James 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes you can

Was this review helpful to you?

Q: The order of dimensions is the same as for copper? 2" X ¾" x 2" gives 2" at one end ¾ "at the other end and 2" at the center?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes. As is the case with copper tees, the third dimension is the middle of the tee.

Was this review helpful to you?