Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" x 1" Black Reducing Tee
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 1" Black Reducing Tee

Brand:
Bluefin
SKU:
BLT075-075-100C
Rating:
(1)
Q&A:
(0)
3/4" x 3/4" x 1" Black Reducing Tee
Magnifying glass
Hover image to zoom
$5.05 each
BOX UP & SAVE 20%
$161.60 box of 40
$4.04 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 1"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Reducing Tee

Specs

–
Size:

3/4" x 3/4" x 1"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 3/4" x 3/4" x 1" Black Reducing Tee
3/4" x 3/4" x 1" Black Reducing Tee
SKU: BLT075-075-100C
(1)
3/4" x 3/4" x 1"
Threaded
Female
Malleable Iron
3/4" x 1"
Threaded
Female
Iron

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

What I Needed

The fitting worked as expected.
LB
Oklahoma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy