Apply to be a TradeMaster!
Main product image of 1" x 1/2" x 1/2" Black Reducing Tee
Magnifying glass
Hover image to zoom

1" x 1/2" x 1/2" Black Reducing Tee

Brand:
Bluefin
SKU:
BLT100-050-050C
Rating:
(2)
Q&A:
(0)
1" x 1/2" x 1/2" Black Reducing Tee
Magnifying glass
Hover image to zoom
$4.49 each
BOX UP & SAVE 20%
$71.80 box of 20
$3.59 each
In Stock
In Stock
Get 528 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/2" x 1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Reducing Tee

Specs

–
Size:

1" x 1/2" x 1/2"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1" x 1/2" x 1/2" Black Reducing Tee
1" x 1/2" x 1/2" Black Reducing Tee
SKU: BLT100-050-050C
(2)
1" x 1/2" x 1/2"
Threaded
Female
Malleable Iron
1" x 1/2"
Threaded
Female
Iron

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

perfect!

as always...great deal!...quick shipping!
sam
upstate sc
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping

Just the part I needed and very fast shipping. Thanks.
A Friend in Need
Aurora, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy