Apply to be a TradeMaster!
Main product image of 1" x 1" x 1-1/2" Black Reducing Tee
Magnifying glass
Hover image to zoom

1" x 1" x 1-1/2" Black Reducing Tee

Brand:
Bluefin
SKU:
BLT100-100-150C
Rating:
(0)
Q&A:
(0)
1" x 1" x 1-1/2" Black Reducing Tee
Magnifying glass
Hover image to zoom
$8.46 each
In Stock
In Stock
Get 33 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1" x 1-1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Reducing Tee

Specs

–
Size:

1" x 1" x 1-1/2"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1" x 1" x 1-1/2" Black Reducing Tee
1" x 1" x 1-1/2" Black Reducing Tee
SKU: BLT100-100-150C
1" x 1" x 1-1/2"
Threaded
Female
Malleable Iron
1" x 1-1/2"
Threaded
Female
Iron
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy