Apply to be a TradeMaster!
Main product image of 1" Black Tee
Magnifying glass
Hover image to zoom

1" Black Tee

Brand:
Bluefin
SKU:
BLT100C
Rating:
(37)
Q&A:
(1)
1" Black Tee
Magnifying glass
Hover image to zoom
$3.95 each
BOX UP & SAVE 20%
$63.40 box of 20
$3.17 each
In Stock
In Stock
Get 3,991 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Tee

Specs

–
Size:

1"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1" Black Tee
1" Black Tee
SKU: BLT100C
(37)
1"
Threaded
Female
Malleable Iron
1" Black Tee, Class 150
SKU: 0310030200
1"
Threaded
Female
Iron

Product Reviews

4.92 out of 37 reviews
100% would recommend this product
4.92
out of 37 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 37 reviews

I would buy again, good price

I use for gas lines.
John
Solon, OH
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bluefin Black Tee

These 1/2" black tees are just as good as ones that cost more as much for what we need.
Procurement Guru
OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

Great company to work with
Don
Gresham, oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always great products!

Great quality
Shawn
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Bad.

Not a Ward tee but works fine at less cost.
StrutMan
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good..

Good quality
Bruce
Palisades Park,NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will order these again.

I use these on my Lamps.
Pipoe Dreams
Mason, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This tee works just like it should.
Ralph
Akron, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use again great price solid product

All good
Phil
Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My new go to

I stumbled across this shop and I'm happy I did. The prices are unbeatable and shipping was excellent.
VJ
Chicago IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the Tee from face to face?

Asked by shaypic 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, It is 2 7/8" from face to face. Thank You,

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy