Apply to be a TradeMaster!
Main product image of 2" Black Tee
Magnifying glass
Hover image to zoom

2" Black Tee

Brand:
Bluefin
SKU:
BLT200C
Rating:
(38)
Q&A:
(1)
2" Black Tee
Magnifying glass
Hover image to zoom
$12.58 each
BOX UP & SAVE 20%
$80.56 box of 8
$10.07 each
In Stock
In Stock
Get 1,045 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

This 2" Black Tee is manufactured by Bluefin.

Specs

–
Size:

2"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 2" Black Tee
2" Black Tee
SKU: BLT200C
(38)
2"
Threaded
Female
Malleable Iron
2" Black Tee, Class 150
SKU: 0310030804
2"
Threaded
Female
Iron

You May Also Need

3/4" Black Union
SKU: BLU075C
Bluefin
3/4" Black Cap
SKU: BLCP075C
Bluefin

Product Reviews

4.92 out of 38 reviews
100% would recommend this product
4.92
out of 38 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 38 reviews

SupplyHouse is great!

Great selection, great prices and fast shipping! I had to buy a few black pipe fittings locally and paid 2 to 3 times the price.
RS
Ashton, Idaho
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again, good price

I use for gas lines.
John
Solon, OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bluefin Black Tee

These 1/2" black tees are just as good as ones that cost more as much for what we need.
Procurement Guru
OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

Great company to work with
Don
Gresham, oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always great products!

Great quality
Shawn
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Bad.

Not a Ward tee but works fine at less cost.
StrutMan
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good..

Good quality
Bruce
Palisades Park,NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will order these again.

I use these on my Lamps.
Pipoe Dreams
Mason, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This tee works just like it should.
Ralph
Akron, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use again great price solid product

All good
Phil
Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the Tee from face to face?

Asked by shaypic 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, It is 2 7/8" from face to face. Thank You,

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy