Apply to be a TradeMaster!
Main product image of 3" Black Tee
Magnifying glass
Hover image to zoom

3" Black Tee

Brand:
Bluefin
SKU:
BLT300C
Rating:
(38)
Q&A:
(1)
3" Black Tee
Magnifying glass
Hover image to zoom
$40.70 each
BOX UP & SAVE 15%
$207.60 box of 6
$34.60 each
In Stock
In Stock
Get 93 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Tee

Specs

–
Size:

3"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 3" Black Tee
3" Black Tee
SKU: BLT300C
(38)
3"
Threaded
Female
Malleable Iron
3"
Threaded
Female
Iron

Product Reviews

4.92 out of 38 reviews
100% would recommend this product
4.92
out of 38 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 38 reviews

SupplyHouse is great!

Great selection, great prices and fast shipping! I had to buy a few black pipe fittings locally and paid 2 to 3 times the price.
RS
Ashton, Idaho
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again, good price

I use for gas lines.
John
Solon, OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bluefin Black Tee

These 1/2" black tees are just as good as ones that cost more as much for what we need.
Procurement Guru
OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

Great company to work with
Don
Gresham, oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always great products!

Great quality
Shawn
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Bad.

Not a Ward tee but works fine at less cost.
StrutMan
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good..

Good quality
Bruce
Palisades Park,NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will order these again.

I use these on my Lamps.
Pipoe Dreams
Mason, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This tee works just like it should.
Ralph
Akron, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use again great price solid product

All good
Phil
Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the Tee from face to face?

Asked by shaypic 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, It is 2 7/8" from face to face. Thank You,

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy