Apply to be a TradeMaster!
Main product image of 3/8" Black Union
Magnifying glass
Hover image to zoom

3/8" Black Union

Brand:
Bluefin
SKU:
BLU038C
Rating:
(34)
Q&A:
(0)
3/8" Black Union
Magnifying glass
Hover image to zoom
$7.49 each
BOX UP & SAVE 20%
$239.20 box of 40
$5.98 each
In Stock
In Stock
Get 212 Tue, Oct 6
Order by today, receive Tuesday

This item replaces: BLU038, BMUN0038

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Union

Specs

–
Size:

3/8"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 3/8" Black Union
3/8" Black Union
SKU: BLU038C
(34)
3/8"
Threaded
Female
Malleable Iron
3/8"
Threaded
Female
Iron

Product Reviews

4.88 out of 34 reviews
97% would recommend this product
4.88
out of 34 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
0%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent product!!

I'm only going to write one review that is for several black pipe fittings. I have purchased black pipe / black pipe fittings from Lowes / Home Depot many times. They didn't carry the size I needed so I ordered from Supply House. What a pleasant surprise. Price was better and the quality of the product was distinctly superior. Every aspect was clearly a higher standard of manufacturing. And I received the order very quickly. I will definitely be buying here in the future. Thanks
VS

Most Liked Negative Review

I would not buy again

Threads are poor from factory and get worse when tightend
Showing 1-10 of 34 reviews

Excellent product!!

I'm only going to write one review that is for several black pipe fittings. I have purchased black pipe / black pipe fittings from Lowes / Home Depot many times. They didn't carry the size I needed so I ordered from Supply House. What a pleasant surprise. Price was better and the quality of the product was distinctly superior. Every aspect was clearly a higher standard of manufacturing. And I received the order very quickly. I will definitely be buying here in the future. Thanks
dv
Albuquerque, NM
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipped to me right away

No has a better price
Steam boiler
Rhode Island
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always look to Supply House

What mor can be said ? You guys are over the top amazing. Keep up the good work.
Paul
Centerville NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is my go to headquarters!

Had to reroute some of the plumbing in our compressor room and all of the parts worked as they should and at a fair price. Shipping is excellent and in most cases, next day! I just hope in the future that we will see more parts stamped USA! TRUMP 2028!!
Woody
Milford, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i will

i will keep buying my parts from suppy house.
dan
chas. sc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have used these before

These fittings are OK and have not had a problem.
lynn
ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

B3en using them for all our HVAC and plumbing needs and the fast ordering and fast delivery is awesome!!! Most suppliers we use like Famous Supply always has to ship it in from CDC and we just get online with Suppy House and it's at office next morning. No driving to supplier then going back the next day or day after to pickup the order. Great Job Supplyhouse!!! Will always use them!!!
E Mullins Construction LLC
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unions make it easy for a repair in your gas line

Made a difficult repair easy
Moose
Escondido, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed I would

rebuilt irrigation system
jj
reno NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy again

Threads are poor from factory and get worse when tightend
Joe
Cleveland oh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy