Apply to be a TradeMaster!
Main product image of 1/4" Black Cross
Magnifying glass
Hover image to zoom
1/4" Black Cross
Magnifying glass
Hover image to zoom
BLX025 has been discontinued
Discontinued February 27, 2024
This product has been discontinued.
Direct Replacement:
1/4" Black Cross
Brand:
Bluefin
SKU:BLX025C
(37)
Order by 6PM, receive 167 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Cross

Specs

–
Size:

1/4"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1/4" Black Cross
1/4" Black Cross
SKU: BLX025
(37)
1/4"
Threaded
Female
Malleable Iron
1/4"
Threaded
Female
Iron

You May Also Need

Product Reviews

4.95 out of 37 reviews
100% would recommend this product
4.95
out of 37 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 37 reviews

It's a Big Black Cross

Quality casting, clean and smooth. Very impressive.
Jim
California
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Awesome quality great prices
Tom
Altoona pa
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD SERVICE

grate price
VICTOR
SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yws

I use all of your black iron pipe to make pipe lamps and these are fantastic for everything, thanks
Merchant response
2 years ago
Hi there! Wow! We absolutely love to see this creative use for materials you've purchased from us! We appreciate you sharing with us and are so thrilled to hear these work great for your projects. If we can try to assist in the future, please don't hesitate to reach out at 1-888-757-4774. We'd love to help! Thank you, Danielle D. SupplyHouse Team
Tom
Altoona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy from supply house all the time

Always great products at great prices Saves me a trip to the supply house in town . Just order it and forget it. Always shows up in a timely manner
Spud
Russellville arkansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am totally satisfied with all of the products received.

I make stovepipe lamps as a hobby. I can always count on supply house for products.
Mike
Tobaccoville, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Lighting fixture for above a pool table
Ray
LI, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working out nice

Used this to split boiler supply pipes.
fivejeez
CT
4 years ago
Was this review helpful to you?

good item

hard to get. as ordered.
ak
iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Product was perfect. Service was perfect. I buy from SupplyHouse all the time and the service is excellent.
John
Colorado Springs
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?