Apply to be a TradeMaster!
Main product image of 1/4" FIP Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom

1/4" FIP Brass Coupling (Lead Free)

Brand:
Bluefin
SKU:
BRC025
Rating:
(2)
Q&A:
(0)
1/4" FIP Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$2.98 each
BOX UP & SAVE 17%
$198.40 box of 80
$2.48 each
In Stock
In Stock
Get 750 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Specs

–
Size:

1/4"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1/4" FIP Brass Coupling (Lead Free)
1/4" FIP Brass Coupling (Lead Free)
SKU: BRC025
(2)
1/4"
Yes
Brass
Female
Threaded
1/4"
Yes
Brass
Female
Threaded

You May Also Need

1/4" x 3" Brass Nipple (Lead Free)
SKU: BRN025-300
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes I would reorder it wined I need it.

It come in as order, and work good for me in my home.
Big Rich
Riverton, Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fip brass

These guys have the best and quickest service. I ordered about 7pm and had the product the next day.
dussrwild
Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy