Apply to be a TradeMaster!
Main product image of 1-1/2" x 3/4" FIP Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" x 3/4" FIP Brass Coupling (Lead Free)

Brand:
Bluefin
SKU:
BRC150-075
Rating:
(0)
Q&A:
(0)
1-1/2" x 3/4" FIP Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$18.89 each
BOX UP & SAVE 12%
$249.15 box of 15
$16.61 each
In Stock
In Stock
Get 33 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Specs

–
Size:

1-1/2" x 3/4"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" CTS Stainless Steel Insert Stiffener (T-4500)
SKU: 313-407
Legend Valve
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy