Shop Resideo Sale
Main product image of 1-1/2" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

1-1/2" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)

SKU:
313-207NL
Rating:
(1)
Q&A:
(0)
1-1/2" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$70.74 each
In Stock
In Stock
Get 95 Thu, Nov 12
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Pack Joint (CTS) x MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–

Note: Insert stiffeners 313-407 1-1/2" CTS Stainless Steel Insert Stiffener (T-4500) (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing. (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing.


Product Description

  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws.
  • CTS pack-joint end connections provide the maximum pullout resistance against internal pressure variations and backfilling stress.
  • Designed and manufactured for the repair of, or new underground water service applications only.

Specs

–
Size:

1-1/2"

Connection Type:

Pack Joint (CTS) x MNPT

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

2" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)
SKU: 313-208NL
Legend Valve

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Buy Again

Great Product
T
Clayton, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy