Shop Resideo Sale
Main product image of 1-1/4" x 1" FIP Brass 90-Degree Reducing Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" x 1" FIP Brass 90-Degree Reducing Elbow (Lead Free)

Brand:
Bluefin
SKU:
BRE125-100
Rating:
(0)
Q&A:
(0)
1-1/4" x 1" FIP Brass 90-Degree Reducing Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$29.96 each
BOX UP & SAVE 12%
$1,059.60 box of 40
$26.49 each
In Stock
In Stock
Get 40 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1"
Product Highlight: Lead Free
Yes

Description

–
1-1/4" x 1" Brass 90° Reducing Elbow (Lead Free)

Specs

–
Size:

1-1/4" x 1"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
1-1/4" x 1"
Yes

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy