Apply to be a TradeMaster!
Main product image of 3/4" Insert x Insert Elbow (Lead Free)
Magnifying glass
Hover image to zoom
3/4" Insert x Insert Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$13.59 each
In Stock
In Stock
Get 193 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 3/4" x 3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
BZIE075 is a 3/4" Insert x Insert Elbow (Lead Free) manufactured by Bluefin.

These elbows have been designed with a smooth 90 degree sweep water channel which minimizes friction loss, ensuring the highest possible flow rates and increased pumping efficiency.

Specs

–
Material:

Bronze

Product Type:

Elbow

Size:

3/4"

3/4" x 3/4"

Lead Free:

Yes

Connection Type:

Insert x Insert

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
Size
Lead Free
Connection Type
CURRENT ITEM
Bronze
Elbow
3/4"
3/4" x 3/4"
Yes
Insert x Insert
Bronze
Elbow
3/4" x 3/4"
Yes
Insert x Insert
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy