Apply to be a TradeMaster!
Main product image of 3/4" FPT x Insert Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom
3/4" FPT x Insert Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$9.69 each
In Stock
In Stock
Get 85 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 3/4" x 3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
BZIF075 is a 3/4" FPT x Insert Female Adapter (Lead Free) manufactured by Bluefin.

Specs

–
Lead Free:

Yes

Material:

Bronze

Size:

3/4"

3/4" x 3/4"

Connection Type:

FNPT x Insert

Product Type:

Female Adapter

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Lead Free
Material
Size
Connection Type
Product Type
Yes
Bronze
3/4"
3/4" x 3/4"
FNPT x Insert
Female Adapter
Yes
Bronze
3/4" x 3/4"
FNPT x Insert
Female Adapter
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy