Apply to be a TradeMaster!
Main product image of 1-1/4" FPT x Insert Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" FPT x Insert Female Adapter (Lead Free)

Brand:
Bluefin
SKU:
BZIF125
Rating:
(0)
Q&A:
(0)
1-1/4" FPT x Insert Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$21.65 each
In Stock
In Stock
Get 80 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1-1/4" x 1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
BZIF125 is a 1-1/4" FPT x Insert Female Adapter (Lead Free) manufactured by Bluefin.

Specs

–
Size:

1-1/4"

1-1/4" x 1-1/4"

Product Type:

Female Adapter

Connection Type:

FNPT x Insert

Lead Free:

Yes

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Product Type
Connection Type
Lead Free
Material
CURRENT ITEM
Product Image of 1-1/4" FPT x Insert Female Adapter (Lead Free)
1-1/4" FPT x Insert Female Adapter (Lead Free)
SKU: BZIF125
1-1/4"
1-1/4" x 1-1/4"
Female Adapter
FNPT x Insert
Yes
Bronze
1-1/4" x 1-1/4"
Female Adapter
FNPT x Insert
Yes
Bronze
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy