Apply to be a TradeMaster!
Main product image of 1-1/2" MPT x Insert Male Adapter - Extra Long (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" MPT x Insert Male Adapter - Extra Long (Lead Free)

Brand:
Bluefin
SKU:
BZIM150L
Rating:
(0)
Q&A:
(0)
1-1/2" MPT x Insert Male Adapter - Extra Long (Lead Free)
Magnifying glass
Hover image to zoom
$31.33 each
In Stock
In Stock
Get 82 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2", 1-1/2" x 1-1/2"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
BZIM150L is a 1-1/2" MPT x Insert Male Adapter - Extra Long (Lead Free) manufactured by Bluefin.

Specs

–
Lead Free:

Yes

Material:

Bronze

Product Type:

Male Adapter

Connection Type:

MNPT x Insert

Size:

1-1/2"

1-1/2" x 1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Lead Free
Material
Product Type
Connection Type
Size
Yes
Bronze
Male Adapter
MNPT x Insert
1-1/2"
1-1/2" x 1-1/2"
Yes
Bronze
Male Adapter
MNPT x Insert
1-1/2" x 1-1/2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy