Apply to be a TradeMaster!
Main product image of 2" MPT x Insert Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom

2" MPT x Insert Male Adapter (Lead Free)

Brand:
Bluefin
SKU:
BZIM200
Rating:
(0)
Q&A:
(0)
2" MPT x Insert Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$47.66 each
In Stock
In Stock
Get 40 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2", 2"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
BZIM200 is a 2" MPT x Insert Male Adapter (Lead Free) manufactured by Bluefin.

Specs

–
Size:

2" x 2"

2"

Connection Type:

MNPT x Insert

Material:

Bronze

Lead Free:

Yes

Product Type:

Male Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Material
Lead Free
Product Type
CURRENT ITEM
Product Image of 2" MPT x Insert Male Adapter (Lead Free)
2" MPT x Insert Male Adapter (Lead Free)
SKU: BZIM200
2" x 2"
2"
MNPT x Insert
Bronze
Yes
Male Adapter
2" x 2"
MNPT x Insert
Bronze
Yes
Male Adapter
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy