Apply to be a TradeMaster!
Main product image of 3/4" MPT x 1" Insert Male Hydrant Elbow (Lead Free)
Magnifying glass
Hover image to zoom
3/4" MPT x 1" Insert Male Hydrant Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$16.28 each
In Stock
In Stock
Get 94 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 3/4", 3/4" x 1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
BZIMH075-100 is a 3/4" MPT x 1" Insert Male Hydrant Elbow (Lead Free) manufactured by Bluefin.

Specs

–
Size:

1"

3/4"

3/4" x 1"

Material:

Bronze

Product Type:

Elbow

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Product Type
Connection Type
Lead Free
1"
3/4"
3/4" x 1"
Bronze
Elbow
MNPT x Insert
Yes
3/4" x 1"
Bronze
Elbow
MNPT x Insert
Yes
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy