Apply to be a TradeMaster!
Main product image of 1" MPT x Insert Male Hydrant Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" MPT x Insert Male Hydrant Elbow (Lead Free)

Brand:
Bluefin
SKU:
BZIMH100
Rating:
(0)
Q&A:
(0)
1" MPT x Insert Male Hydrant Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$22.43 each
In Stock
In Stock
Get 99 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1", 1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
BZIMH100 is a 1" MPT x Insert Male Hydrant Elbow (Lead Free) manufactured by Bluefin.

Specs

–
Connection Type:

MNPT x Insert

Material:

Bronze

Size:

1" x 1"

1"

Lead Free:

Yes

Product Type:

Elbow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Connection Type
Material
Size
Lead Free
Product Type
CURRENT ITEM
Product Image of 1" MPT x Insert Male Hydrant Elbow (Lead Free)
1" MPT x Insert Male Hydrant Elbow (Lead Free)
SKU: BZIMH100
MNPT x Insert
Bronze
1" x 1"
1"
Yes
Elbow
MNPT x Insert
Bronze
1" x 1"
Yes
Elbow
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy