Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Electrical Supplies
Electrical Fittings
Liquid Tight Fittings
Non-Metallic Liquid Tight 90° Elbows
1" Nylon Liquidtight 90-Degree Connector (Gray)
Brand:
Bluefin
SKU:
CND100NG
Rating:
(0)
Q&A:
(0)
CND100NG is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
Product Highlights
–
Nylon, Non-Metallic
1"
90°
Gray
Description
–
This item is a 1" Nylon Liquidtight 90-Degree Connector (Gray) manufactured by Bluefin.
Specs
–
Size:
1"
Color:
Gray
Material:
Nylon
Non-Metallic
Product Type:
Elbow
Angle:
90°
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Color
...
Material
...
Product Type
...
Angle
...
CURRENT ITEM
1" Nylon Liquidtight 90-Degree Connector (Gray)
SKU:
CND100NG
Bluefin
1"
Gray
Nylon
Non-Metallic
Elbow
90°
1" Nylon Liquid Tight 90-Degree Connector (Gray)
SKU:
P493
Southwire
1"
Gray
Nylon
Elbow
90°
×
Video