Apply to be a TradeMaster!
Main product image of 3" Copper Epoxy Coated Band Hanger
Magnifying glass
Hover image to zoom

3" Copper Epoxy Coated Band Hanger

Brand:
Bluefin
SKU:
CPBH300T
Rating:
(0)
Q&A:
(0)
3" Copper Epoxy Coated Band Hanger
Magnifying glass
Hover image to zoom
$1.62 each
Backorder
Backorder
Get it Tue, Jan 5 - Tue, Mar 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy

Description

–
Copper Band Hanger

Note: This product does not come with a locknut.

Specs

–
Size:

3"

Material:

Carbon Steel

Pipe Size:

3.125" OD

Finish:

Copper Epoxy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy