Apply to be a TradeMaster!
Main product image of 1" 2 Hole Carbon Steel Strap, Copper Plated (Bag of 10)
Magnifying glass
Hover image to zoom

1" 2 Hole Carbon Steel Strap, Copper Plated (Bag of 10)

Brand:
Bluefin
SKU:
CPPS100
Rating:
(7)
Q&A:
(0)
1" 2 Hole Carbon Steel Strap, Copper Plated (Bag of 10)
Magnifying glass
Hover image to zoom
$2.49 each
BOX UP & SAVE 5%
$47.20 box of 20
$2.36 each
In Stock
In Stock
Get 1,434 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Plated

Description

–
Bluefin 1" 2 Hole Carbon Steel Strap, Copper Plated - Bag of 10

Specs

–
Size:

1"

Finish:

Copper Plated

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

These fit pipe OD 1-5/8". Good enough!

It wasn't obvious to me - these are sized for copper pipe. So for any 1.5 Sch 40 you'll want the 2" size. They are sturdy & well-made enough.
Phanks
NY
2 years ago
Was this review helpful to you?

Only place to buy

I buy all my copper and galvanized 2 hole straps here. Best price and high quality
Roy
Burlington Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only place to buy

I buy all my copper and galvanized 2 hole straps here. Best price and high quality
Roy
Burlington Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Having trouble finding these locally-got a 25 pack

Way cheaper than buying these at the big box stores. *Love SupplyHouse!! They shipped these so fast that they almost got here before I ordered them!
Chris
Littleton, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Having trouble finding these locally-got a 25 pack

Way cheaper than buying these at the big box stores. *Love SupplyHouse!! They shipped these so fast that they almost got here before I ordered them!
Chris
Littleton, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS PRODUCT AGAIN.

I am using this product to hold 3/4" copper pipe in place as I replumb my home.
ART
Caldwell, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Long Service Life

Protective coating allows these straps to serve much longer. This strap has far less likelihood to react with material of the pipe wall in the presence of moisture. I am pleased with the improved professional appearance they provide to my craftsmanship.
rod
nj
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy