Apply to be a TradeMaster!
Main product image of 1" CPVC CTS 45-Degree Elbow (Socket)
Magnifying glass
Hover image to zoom

1" CPVC CTS 45-Degree Elbow (Socket)

Brand:
Bluefin
SKU:
CPV45E100
Rating:
(0)
Q&A:
(0)
1" CPVC CTS 45-Degree Elbow (Socket)
Magnifying glass
Hover image to zoom
$0.90 each
BOX UP & SAVE 12%
$158.00 box of 200
$0.79 each
In Stock
In Stock
Get 245 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1"

Description

–
This item is a 1" CPVC CTS 45-Degree Elbow (Socket) manufactured by Bluefin.

Features:
  • 45° Elbow Design (Socket x Socket) - Smooth directional changes help maintain flow efficiency while simplifying routing in tight spaces.
  • Corrosion & Chemical Resistance - CPVC material stands up to rust, scale, and a wide range of chemicals.
  • Cream-Colored - Easily identifiable for hot and cold potable water lines.
  • CTS Sizing for Pressure Applications - Designed to copper tube size standards for compatibility without adapters.
  • 180°F Maximum Working Temperature - Handles sustained high-temperature water without breaking down.
  • NSF Certified Lead Free - Meets strict low-lead standards for safe use in drinking water systems.
  • Solvent Weld Installation - Installs with standard solvent cement.
  • Reliable Pressure Rating - Rated for 100 PSI at 180°F (400 PSI at 73°F), giving you dependable performance across both hot- and cold-water systems.

Specs

–
Size:

1"

Connection Type:

Socket

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
CURRENT ITEM
1"
Socket
1"
Socket
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy