Apply to be a TradeMaster!
Main product image of 3/4" CPVC CTS 45-Degree Street Elbow (Spigot x Socket)
Magnifying glass
Hover image to zoom

3/4" CPVC CTS 45-Degree Street Elbow (Spigot x Socket)

Brand:
Bluefin
SKU:
CPV45SE075
Rating:
(1)
Q&A:
(0)
3/4" CPVC CTS 45-Degree Street Elbow (Spigot x Socket)
Magnifying glass
Hover image to zoom
$0.76 each
BOX UP & SAVE 12%
$241.20 box of 360
$0.67 each
In Stock
In Stock
Get 251 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
3/4"

Description

–
This item is a 3/4" CPVC CTS 45-Degree Street Elbow (Spigot x Socket) manufactured by Bluefin.

Features:
  • Socket x Spigot Configuration - Allows for transitioning between fitting types or extending pipe runs without extra couplings.
  • 45° Elbow Design - Smooth directional changes help maintain flow efficiency while simplifying routing in tight spaces.
  • Corrosion & Chemical Resistance - CPVC material stands up to rust, scale, and a wide range of chemicals.
  • Cream-Colored - Easily identifiable for hot and cold potable water lines.
  • CTS Sizing for Pressure Applications - Designed to copper tube size standards for compatibility without adapters.
  • 180°F Maximum Working Temperature - Handles sustained high-temperature water without breaking down.
  • NSF Certified Lead Free - Meets strict low-lead standards for safe use in drinking water systems.
  • Solvent Weld Installation - Installs with standard solvent cement.
  • Reliable Pressure Rating - Rated for 100 PSI at 180°F (400 PSI at 73°F), giving you dependable performance across both hot- and cold-water systems.

Specs

–
Connection Type:

Spigot x Socket

Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
CURRENT ITEM
Product Image of 3/4" CPVC CTS 45-Degree Street Elbow (Spigot x Socket)
3/4" CPVC CTS 45-Degree Street Elbow (Spigot x Socket)
SKU: CPV45SE075
(1)
Spigot x Socket
3/4"
Spigot x Socket
3/4"

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wrong product four times

Really can't run a review on a three-quarter inch 45 they sent me half inch 90s half inch 45 then half inch spits after four I just gave up
Jim
New jersey
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy