Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
CPVC Fittings
CPVC CTS Reducing Tees
1/2" x 1/2" x 3/4" CPVC CTS Reducing Tee (Socket)
Brand:
Bluefin
SKU:
CPVT050-050-075
Rating:
(0)
Q&A:
(0)
CPVT050-050-075 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
MANUALS (1)
Warranty Information
Warranty Information
Product Highlights
–
Socket Connection
1/2", 1/2" x 1/2" x 3/4", 3/4"
Description
–
1/2" x 1/2" x 3/4" CPVC CTS Reducing Tee (Socket)
Bluefin CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].
Specs
–
Size:
1/2"
1/2" x 1/2" x 3/4"
3/4"
Connection Type:
Socket
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Connection Type
...
CURRENT ITEM
1/2" x 1/2" x 3/4" CPVC CTS Reducing Tee (Socket)
SKU:
CPVT050-050-075
Bluefin
1/2"
1/2" x 1/2" x 3/4"
3/4"
Socket
1/2" x 1/2" x 3/4" CPVC CTS Reducing Tee (Socket)
SKU:
4101-074
1/2" x 1/2" x 3/4"
Socket
×
Video