Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" x 3/4" CPVC CTS  Reducing Tee (Socket)
Magnifying glass
Hover image to zoom

3/4" x 1/2" x 3/4" CPVC CTS Reducing Tee (Socket)

Brand:
Bluefin
SKU:
CPVT075-050-075
Rating:
(0)
Q&A:
(0)
3/4" x 1/2" x 3/4" CPVC CTS  Reducing Tee (Socket)
Magnifying glass
Hover image to zoom
$0.80 each
BOX UP & SAVE 11%
$198.80 box of 280
$0.71 each
In Stock
In Stock
Get 1,382 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1/2", 3/4", 3/4" x 1/2" x 3/4"

Description

–
3/4" x 1/2" x 3/4" CPVC CTS Reducing Tee (Socket)

Bluefin CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

1/2"

3/4"

3/4" x 1/2" x 3/4"

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
CURRENT ITEM
1/2"
3/4"
3/4" x 1/2" x 3/4"
Socket
3/4" x 1/2" x 3/4"
Socket
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy