Apply to be a TradeMaster!
1-1/2" x 1-1/2" x 1" CPVC CTS Reducing Tee (Socket)

1-1/2" x 1-1/2" x 1" CPVC CTS Reducing Tee (Socket)

Brand:
Bluefin
SKU:
CPVT150-150-100
Rating:
(0)
Q&A:
(0)
1-1/2" x 1-1/2" x 1" CPVC CTS Reducing Tee (Socket)
CPVT150-150-100 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1", 1-1/2" x 1-1/2" x 1", 1-1/2"

Description

–
1-1/2" x 1-1/2" x 1" CPVC CTS Reducing Tee (Socket)

Bluefin CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

1"

1-1/2" x 1-1/2" x 1"

1-1/2"

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
1"
1-1/2" x 1-1/2" x 1"
1-1/2"
Socket
1-1/2" x 1-1/2" x 1"
Socket