Apply to be a TradeMaster!
Main product image of 3/8" x 2-1/2" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

3/8" x 2-1/2" Chrome Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
CRN038-250
Rating:
(32)
Q&A:
(0)
3/8" x 2-1/2" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$4.61 each
BOX UP & SAVE 13%
$200.00 box of 50
$4.00 each
In Stock
In Stock
Get 219 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
2-1/2" Length

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).



Features:
  • Brass Construction – The chrome plated C46400 brass alloy includes tin for added corrosion resistance and excellent strength.
  • Certified Lead-Free - Meets NSF372 standards for safe use in drinking water systems.
  • Widely Compatible - Meets NPT and ASME B1.20.1 regulations for regulations for standard pipe thread.
  • Durable - Meets ASTM B124 specifications for hot forging.
  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped

Specs

–
Application:

Plumbing

Schedule 40

Size:

3/8"

Length (Inches):

2-1/2"

Product Type:

Chrome Brass Nipple

Material:

Chrome Plated Brass

Connection Type:

Threaded

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/8" x 1-1/2" Chrome Brass Nipple (Lead Free)
SKU: CRN038-150
Bluefin

Product Reviews

4.91 out of 32 reviews
100% would recommend this product
4.91
out of 32 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
3%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

sure

This review isn't so much about the two chrome nipples I purchased. Rather it's about the site and the service itself. I'm a remodeling contrator. I do a lot of kitchens and bathrooms which always includes new plumbing fixtures. I nearly always replace valves, supply risers, and eschutcheons on every job do. These things are are money-makers for my local suppliers as well as the big-box stores. I found SupplyHouse.com searching for some chrome unions that my local supplier didn't stock. SupplyHouse's fittings were quality grade, chrome-plated brass with pricing that was a third the cost so it was a no brainer. Afterwards, I began comparing their pricing on other itmes I routinely use like stop valves, copper fittings, PVC fittings, etc - and found them less generally less expensive than any of the suppliers in my area and they offer free shipping. And since I'm in the mid-Atlantic region, items shipped from the New Jersey warehouse typically arrive the next day. On top of that if you join their Trade Master program, you get extra benefits (not to mention the cap and T shirt I'm wearing). So what's not to like.
VS

Most Liked Negative Review

Banged up.

Scratched.
Showing 1-10 of 32 reviews

Exactly as advertised!!

Supply House is do easy to deal with. Great products and customer service.
Sam
Blythewood, SC
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Banged up.

Scratched.
Brain
Blackshear Ga
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

We've been using these by the hundreds with water applications for years with 0 issues. The metal walls are thicker than some cheaper ones and the chrome finish is durable.
IM
Sheridan, WY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy agatn

good heavy brass nipple
Felix
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Used this chrome brass nipple in my shower renovation. Worked excellent. Speedy delivery from Supply House.
Reg
Carleton, MI 48117
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I used these chrome brass nipples in a bath remodel. They worked great.
Reg
Carleton, MI 48117
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like sturdy

I convert PEX, at the stub-out, to copper w/ chrome nipples. Very sturdy mounting, ready for yrs of service. These 4" chrome nipples extend nicely through about 2" of OSB and sheetrock. Plating is perfect and the price is right.
HotinTN
Franklin TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I used in a connection I made in my bathroom
El flaco
Norwalk,CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

In a connection I made in my bathroom
El flaco
Norwalk,California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Supply House is the only place that I can find high quality chrome pipe fittings. Very good value and service!
Rick Cucci
Warner Robins, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy