Apply to be a TradeMaster!
Main product image of 1/2" CPVC x Male Stainless Steel Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" CPVC x Male Stainless Steel Adapter (Lead Free)

Brand:
Bluefin
SKU:
CVSLM050
Rating:
(3)
Q&A:
(0)
1/2" CPVC x Male Stainless Steel Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$3.24 each
BOX UP & SAVE 14%
$69.75 box of 25
$2.79 each
In Stock
In Stock
Get 2,069 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Male Threaded, CPVC Connection
Product Highlight: Lead Free
Yes

Description

1/2" CPVC x Male Stainless Steel Adapter (Lead Free)

Features:
  • Versatile - Rated at 100 PSI at 176°F for reliable performance with hot or cold water.
  • IAPMO UPC
  • Certified - for safe use on a wide-variety of residential and commercial projects.
  • Fully Compliant – Complies with NSF/ANSI 14 and ASTM D2846 standards for CPVC.

Specs

Size:

1/2"

Material:

Stainless Steel

Connection Type:

Male Threaded

CPVC

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" CPVC x Female Stainless Steel Adapter (Lead Free)
SKU: SSCPF012-NL
Everflow

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

What's nice you can order what you need and keep working.
Fix it Guy
Forest Grove Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

My order was superb and the company was super friendly
RCR
Del Rio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised Great value

Used as transition from cpvc to female threaded fitting
Quiptown
Cumming Ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy