Apply to be a TradeMaster!
Main product image of 1/2" CPVC x Female Brass Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" CPVC x Female Brass Drop Ear Elbow (Lead Free)

Brand:
Bluefin
SKU:
CVBRDE050
Rating:
(2)
Q&A:
(0)
1/2" CPVC x Female Brass Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$6.95 each
BOX UP & SAVE 8%
$152.64 box of 24
$6.36 each
In Stock
In Stock
Get 522 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
CPVC, Female Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

  • Elbow adapter fitting
  • With a 1/2 inch CPVC slip and a 1/2 inch brass female threaded connect
  • With drop Ear tabs for secure mounting

Specs

–
Size:

1/2"

Material:

Brass

Connection Type:

CPVC

Female Threaded

Lead Free:

Yes

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Lead Free
1/2"
Brass
CPVC
Female Threaded
Yes
1/2"
Brass
Female Threaded
CPVC
Yes

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy again

It's good quality product
Nick
NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Is what it is

Well made. Just what I needed and cheaper than I could get at local big box
TJ
NoVa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy