Apply to be a TradeMaster!
Main product image of T-Bar 2-Cone Fixed Pattern 4-Way Diffuser w/ 8" Collar (White)
Magnifying glass
Hover image to zoom

T-Bar 2-Cone Fixed Pattern 4-Way Diffuser w/ 8" Collar (White)

Brand:
Bluefin
SKU:
DF7-8
Rating:
(0)
Q&A:
(0)
T-Bar 2-Cone Fixed Pattern 4-Way Diffuser w/ 8" Collar (White)
Magnifying glass
Hover image to zoom
$63.55 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
4-1/2" Depth
Product Highlight: Color
White
Product Highlight: Material
Steel

Specs

–
Product Type:

Supply Diffuser

Collar Size:

8"

Overall Size:

23-3/4" x 23-3/4"

Dimensions:

23-3/4" x 23-3/4"

Depth (Inches):

4-1/2"

Color:

White

Material:

Steel

Application:

HVAC

Type:

4-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Collar Size
Overall Size
Dimensions
Depth (Inches)
CURRENT ITEM
Product Image of T-Bar 2-Cone Fixed Pattern 4-Way Diffuser w/ 8" Collar (White)
T-Bar 2-Cone Fixed Pattern 4-Way Diffuser w/ 8" Collar (White)
SKU: DF7-8
Supply Diffuser
8"
23-3/4" x 23-3/4"
23-3/4" x 23-3/4"
4-1/2"
Supply Diffuser
8"
23-3/4" x 23-3/4"
23-3/4" x 23-3/4"
4-1/2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy