Apply to be a TradeMaster!
Main product image of 3/4" Steel EMT Set Screw Connector
Magnifying glass
Hover image to zoom

3/4" Steel EMT Set Screw Connector

Brand:
Bluefin
SKU:
ELEMSC075
Rating:
(0)
Q&A:
(0)
3/4" Steel EMT Set Screw Connector
Magnifying glass
Hover image to zoom
We no longer carry ELEMSC075
Unavailable since June 12, 2023

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/4"

Description

–
Steel Set Screw Type Connector used to join EMT Conduit to a box or enclosure, Zinc Plated Steel.

Features:
  • UL Standard 514B
  • NEMA FB-1
  • Concrete Tight when taped
  • Zinc Plated Steel Body
  • NPSM Thread
  • Includes Steel Zinc plated Rigid Locknut

Specs

–
Size:

3/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm