The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" 90-Degree Malleable Iron Liquid Tight Fitting
Magnifying glass
Hover image to zoom

3/4" 90-Degree Malleable Iron Liquid Tight Fitting

Brand:
Bluefin
SKU:
ELLTE075
Rating:
(0)
Q&A:
(0)
3/4" 90-Degree Malleable Iron Liquid Tight Fitting
Magnifying glass
Hover image to zoom
ELLTE075 has been discontinued
Discontinued September 13, 2022
This product has been discontinued.

Product Highlights

Product Highlight: Material
Malleable Iron
Product Highlight: Size
3/4"
Product Highlight: Angle
90°

Description

90 Degree Liquidtight Connector with insulated throat, Malleable iron Body and compression nut, used to secure ground and seal liquidtight conduit to a box or enclosure.

Features:
  • UL Listed Liquidtight Flexible metal conduit fittings are suitable for use in the following hazardous locations under NEC 501-4(b), 502-4(a) Class 1 Div.2, Class II Div.1 and 2, and Class III Div.1 and are suitable for grounding in sizes 1/2" thru 1-1/2" under NEC 351-I
  • Zinc Electro plated for excellent durability
  • Liquidtight, Raintight, Oiltight, Suitable for wet locations, tapered threaded male hub NPT, insulated throat protects conductors from insulation damage, compact slip diameter with small turning radius.

Specs

Size:

3/4"

Material:

Malleable Iron

Product Type:

Connector

Angle:

90°

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm