Apply to be a TradeMaster!
Main product image of 1-1/2" Straight Malleable Iron Liquid Tight Fitting
Magnifying glass
Hover image to zoom
1-1/2" Straight Malleable Iron Liquid Tight Fitting
Magnifying glass
Hover image to zoom
ELLTS150 has been discontinued
Discontinued September 13, 2022
This product has been discontinued.

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1-1/2"
Product Highlight: Angle
Straight

Description

–
Straight Liquidtight Connector with insulated throat, Malleable iron Body and compression nut, used to secure ground and seal liquidtight conduit to a box or enclosure.

Features:
  • UL Listed Liquidtight Flexible metal conduit fittings are suitable for use in the following hazardous locations under NEC 501-4(b), 502-4(a) Class 1 Div.2, Class II Div.1 and 2, and Class III Div.1 and are suitable for grounding in sizes 1/2" thru 1-1/2" under NEC 351-I
  • Zinc Electro plated for excellent durability
  • Liquidtight, Raintight, Oiltight, Suitable for wet locations, tapered threaded male hub NPT, insulated throat protects conductors from insulation damage, compact slip diameter with small turning radius.

Specs

–
Size:

1-1/2"

Material:

Malleable Iron

Product Type:

Connector

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm