Apply to be a TradeMaster!
Main product image of Single Gang 1/2" 3 Holes Weather Proof Box (Grey)
Magnifying glass
Hover image to zoom

Single Gang 1/2" 3 Holes Weather Proof Box (Grey)

Brand:
Bluefin
SKU:
ELWB050-1-3H
Rating:
(0)
Q&A:
(0)
Single Gang 1/2" 3 Holes Weather Proof Box (Grey)
Magnifying glass
Hover image to zoom
ELWB050-1-3H has been discontinued
Discontinued September 13, 2022
This product has been discontinued.

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Aluminum
Product Highlight: Shape
Rectangle

Description

–
Single Gang Weather Proof Box, Copper Free Aluminum, 3-1/2" Holes, includes closure plugs, grounding screws and mounting lugs, 18 CU IN capacity. Available colors, Grey, White & Bronze

Features:
  • UL LISTED,2011 NEC & NEMA 3R Compliant
  • Premium Powder Coat Finish
  • Installation Instructions included

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

1

Hole Size:

1/2"

Number of Holes:

3

Color:

Gray

Material:

Aluminum

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Number of Gangs
Hole Size
Number of Holes
Color
Weather Proof Box
1
1/2"
3
Gray
Weather Proof Box
1
1/2"
3
Gray