Apply to be a TradeMaster!
Main product image of 3/8" Flare x 1/2" MIP Brass Elbow
Magnifying glass
Hover image to zoom

3/8" Flare x 1/2" MIP Brass Elbow

Brand:
Bluefin
SKU:
FLEM038-050
Rating:
(6)
Q&A:
(0)
3/8" Flare x 1/2" MIP Brass Elbow
Magnifying glass
Hover image to zoom
$4.10 each
In Stock
In Stock
Get 36 Mon, Oct 5
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare, Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Flare x MIP Elbow

Specs

–
Size:

3/8" x 1/2"

Material:

Brass

Connection Type:

Flare

Threaded

Thread Type:

Male

Application:

Plumbing

Brass Alloy:

C3604

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Flare x 3/8" MIP Brass Elbow
SKU: FLEM038
Bluefin

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

would buy again

good product good price
joe
ar
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy this again

I use these for hooking up fuel lines on 20 KW generators.
Richard
north NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Two good parts one dented part

Shipping the parts loose in a bag let them dent on the side of the high-pressure seal Need to put these in foam or bubble wrap as the end finish is the most important part to a pressure fitting The other two parts are good just too much of a hassle to send a three dollar part back would still recommend your service but wrap those pressure fittings
Hood
Las vegas nv
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I need more, I will buy again

Good quality and fast shipping.
DIY DAN
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

great products at good prices
Darrell
Dawson WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Worked hooking up gas stove. Prompt delivery.
Mac
Nicholasville, KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy