Apply to be a TradeMaster!
Main product image of 3/8" Flare x 1/2" FIP Brass Elbow
Magnifying glass
Hover image to zoom

3/8" Flare x 1/2" FIP Brass Elbow

Brand:
Bluefin
SKU:
FLEF038-050
Rating:
(1)
Q&A:
(0)
3/8" Flare x 1/2" FIP Brass Elbow
Magnifying glass
Hover image to zoom
$4.43 each
Backorder
Backorder
Get it Mon, Jan 4 - Mon, Mar 29

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare, Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Flare x FIP Elbow

Specs

–
Size:

3/8" x 1/2"

Material:

Brass

Connection Type:

Flare

Threaded

Thread Type:

Male

Application:

Plumbing

Brass Alloy:

C3604

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Flare x 1/2" FIP Brass Coupling Adapter
SKU: FLC050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

just what I needed

I needed to go from 1/2" flare to 3/8" flare at 90 degrees. This did the trick
Bubba
Glennallen, AK
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy