Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" Brass Short Forged Flare Nut
Magnifying glass
Hover image to zoom

1/2" x 3/8" Brass Short Forged Flare Nut

Brand:
Bluefin
SKU:
FLFN050-038
Rating:
(5)
Q&A:
(0)
1/2" x 3/8" Brass Short Forged Flare Nut
Magnifying glass
Hover image to zoom
$3.30 each
In Stock
In Stock
Get 120 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare Connection

Description

–
Short Forged Flare Nut

Specs

–
Size:

1/2" x 3/8"

Material:

Brass

Connection Type:

Flare

Application:

Plumbing

Brass Alloy:

C3604

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Never again

Ordered these, received the regular flair nuts. Not worth the hustle to deal with it.
Nick
Worcester MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

awesome flare nuts

These are the flare nuts you need if using for high pressure refrigerant system like R 410a or R32. I was looking everywhere, but couldn't find any that could withstand such a high ptessure output but these are what you need! Extremely fast shipping too!
Colt
Malibu, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Good quality
vickie
vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

worked well thank you
fred
somerset pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will by again

strictly refrigeration
hungry pigeon
lancaster,wi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy